Trip Lever
Doux Trip Lever
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Installs easily on most front, side and angle style toilets
- Included template and mounting hardware take the guesswork out of installation
- Corrosion-resistant metal mounting post for extra security
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Doux
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- Diameter:
- 1-11/16 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Length:
- 10 in
- Material:
- Zinc
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- UL Listed:
- No
- WaterSense Labeled:
- No