This product requires certification to purchase.

Two Handle Roman Tub Faucet with Handshower in Polished Chrome (Trim Only)

You last purchased this on
 
Moen

Doux™ Two Handle Roman Tub Faucet with Handshower in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS984
  • Item #7665513
  • Manufacturer Part #TS984
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Doux™ Two Handle Roman Tub Faucet with Handshower in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS984
  • Item #7665513
  • Manufacturer Part #TS984
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 45
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • One-function
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Doux™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
10 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
16.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
10-1/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
5-3/4 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes