This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

Moen

Doux Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB0208BN
  • Item #7665508
  • Manufacturer Part #YB0208BN
4.4 out of 5 Customer Rating
Brand image
Moen

Doux Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB0208BN
  • Item #7665508
  • Manufacturer Part #YB0208BN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 690
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Doux
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-1/8 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
UPC:
034584028433
Width:
6-1/4 in