This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Matte Black

You last purchased this on
 
Moen

Doux Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB0208BL
  • Item #7665506
  • Manufacturer Part #YB0208BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Doux Wall Mount Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB0208BL
  • Item #7665506
  • Manufacturer Part #YB0208BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 690
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Doux
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/2 in
Height:
2-1/8 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
Width:
6-1/4 in