This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

Moen

Doux Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MYB0208CH
  • Item #7665511
  • Manufacturer Part #YB0208CH
4.8 out of 5 Customer Rating
Brand image
Moen

Doux Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #MYB0208CH
  • Item #7665511
  • Manufacturer Part #YB0208CH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 690
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Doux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Height:
2-1/8 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
No
UPC:
034584028440
Width:
6-1/4 in