Drain Plug O-Ring Kit
Drain Plug O-Ring Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 18000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- MOEN® genuine part
Specifications
- Brand Model Compatibility:
- Moen 4551, 4551BN, 4551CP, 4551P, T4572STP, T6105AZ
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No