Hot and Cold Cartridge for 9000
Duralast® Hot and Cold Cartridge for 9000
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 18 Pallet: 864-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Featured in widespread faucets and Sip beverage faucets
- Provide a consistently smooth handle feel for the life of the faucet
- Offers precise water control, allowing the user to fine-tune the temperature and flow
Specifications
- Collection:
- Duralast®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Width:
- 2-13/100 in