Hot and Cold Cartridge for 9793
Duralast® Hot and Cold Cartridge for 9793
Frequently Purchased Together
Product Details
Product Details
- Repairs roman tub faucets
- Genuine MOEN part
- Ideal for repairing problematic faucets instead of replacing them
- Accommodates hot-valve applications and cold-valve applications
- Priority customer support
Specifications
- Collection:
- Duralast®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Width:
- 2-1/8 in