0.5 gpm Aerator
Eco Performance 0.5 gpm Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Fits Rothbury single-handle, two-handle and widespread and Voss bathroom faucets
- Body - acetal
- Int. O-ring - EPDM
- Ext. O-ring - silicone
- Continuous temperature - 120°F max
- Continuous pressure - 90 psi max
- Includes aerator key
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eco Performance
- Fits Model:
- T6906 Voss™
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- Material Type:
- Acetal, EPDM, Silicone
- NSF Certified:
- No
- Pressure Compensating:
- Yes
- Stream Type:
- Aerated
- UPC:
- 026508240120
- WaterSense Labeled:
- No