1-Function Spray Head Showerhead in Oil Rubbed Bronze
Eco-Performance 1-Function Spray Head Showerhead in Oil Rubbed Bronze
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Eco-Performance
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-3/8 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes