This product requires certification to purchase.

1 gpm Aerator

You last purchased this on
 
Moen

Eco Performance 1 gpm Aerator

  • Fast #
  • Part #M316721
  • Item #7609556
  • Manufacturer Part #316721
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eco Performance 1 gpm Aerator

  • Fast #
  • Part #M316721
  • Item #7609556
  • Manufacturer Part #316721
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 10800
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Aerated flow
  • Fits Rothbury single-handle, two-handle and widespread and Voss bathroom faucets
  • Body - acetal
  • Int. O-ring - EPDM
  • Ext. O-ring - silicone
  • Continuous temperature - 120°F max
  • Continuous pressure - 90 psi max
  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Collection:
Eco Performance
Fits Model:
Rothbury S6202, Voss T6905
Flow Rate:
1.0 gpm
IAPMO Listed:
No
Material:
Plastic, Rubber
Material Type:
Acetal, EPDM, Silicone
NSF Certified:
No
Pressure Compensating:
Yes
Stream Type:
Aerated
WaterSense Labeled:
No