Single Function Hand Shower in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #3868EPORB
Eco-Performance Single Function Hand Shower in Oil Rubbed Bronze
Product Details
Product Details
- Features 59" hose length
- Includes slide bar
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eco-Performance
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 8-3/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes