This product requires certification to purchase.

Single Function Hand Shower in Oil Rubbed Bronze

You last purchased this on
 
Moen

Eco-Performance Single Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #M3868EPORB
  • Item #4274246
  • Manufacturer Part #3868EPORB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eco-Performance Single Function Hand Shower in Oil Rubbed Bronze

  • Fast #
  • Part #M3868EPORB
  • Item #4274246
  • Manufacturer Part #3868EPORB
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • One-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eco-Performance
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Hose Included:
Yes
Hose Length:
59 in
Length:
8-3/4 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4 in