24 in. Zinc Alloy Towel Bar in Polished Chrome
Economy 24 in. Zinc Alloy Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Experience quality at a value with economy
- 2 mounting posts
- Exposed screw
- Collection available in multiple finishes
- Fits 5/8-in square bar
- Bronze body and disc on sizes 1/2"– 2".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Economy
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 2-3/4 in