This product requires certification to purchase.

1-Hook Robe Hook in Brushed Nickel

Moen

Edgestone™ 1-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #CFGYB4603BN
  • Item #5099414
  • Manufacturer Part #YB4603BN
5 out of 5 Customer Rating
Brand image
Moen

Edgestone™ 1-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #CFGYB4603BN
  • Item #5099414
  • Manufacturer Part #YB4603BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Pro-fit™ installation system eliminates set screws for faster, more secure mounting
  • Single robe hook
  • 10 year limited warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Edgestone™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-1/8 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
1-5/8 in
UPC:
034584023735
Width:
1-1/2 in