24 in. Towel Bar in Brushed Nickel
Edgestone 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish brings the warm look of stainless to your bath
- Towel bar only
- 10 Year Limited
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edgestone
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16/25 in
- Hardware Included:
- Yes
- Height:
- 16/25 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Width:
- 21-1/5 in