Wall Mount Toilet Tissue Holder in Polished Chrome
Edgestone Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Pro-fit installation system eliminates set screws for faster, more secure mounting (Sold Separately)
- European paper holder
- 10 Year Limited
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edgestone
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-37/100 in
- Hardware Included:
- Yes
- Height:
- 5-43/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Zinc, Steel
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-3/8 in