This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

Moen

Edwyn™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M87028SRS
  • Item #7203570
  • Manufacturer Part #87028SRS
3.1 out of 5 Customer Rating
Brand image
Moen

Edwyn™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M87028SRS
  • Item #7203570
  • Manufacturer Part #87028SRS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Edwyn™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
15-9/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
No
Spout Height:
8-15/16 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
026508270066