This product requires certification to purchase.

24 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Elegance 24 in. Grab Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Elegance 24 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MLR8724D1GBN
  • Item #2882277
  • Manufacturer Part #LR8724D1GBN
3.3 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Elegance
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-13/16 in
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-13/16 in
Width:
2-4/5 in



Customers Also Bought
1–6 of 18 items
Part #MR8716D1GBN
Item #7095399
3.9 out of 5 Customer Rating
Requires Certification
Part #MYB5408BN
Item #1808633
5 out of 5 Customer Rating
Requires Certification
Part #MSMA1000CH
Item #2938290
4 out of 5 Customer Rating
Requires Certification
Part #SH662052
Item #8378949
3.5 out of 5 Customer Rating
Requires Certification
Part #MBH3803BN
Item #7657660
4.4 out of 5 Customer Rating
Requires Certification
Part #K27387-BN
Item #9925914
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MLR2356DCH
Item #4384156
4.8 out of 5 Customer Rating
Requires Certification
Part #MYG0424BG
Item #7748417
5 out of 5 Customer Rating
Requires Certification
Part #MLR8724D3GCH
Item #2882273
5 out of 5 Customer Rating
Requires Certification
Part #MYG8818BN
Item #4594429
4.4 out of 5 Customer Rating
Requires Certification
Part #MLR2352DBN
Item #4199406
4 out of 5 Customer Rating
Requires Certification
Part #MYG0424CH
Item #5099438
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing