18 in. Bath Towel Bar in Brushed Nickel
Ellsworth 18 in. Bath Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 210-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ellsworth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-16/25 in
- Height:
- 2-1/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 19-69/100 in
- Material:
- Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 3-16/25 in
- Width:
- 18 in