Multi Function Hand Shower in Polished Chrome
Engage™ Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Engage™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 6-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 3-5/8 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- WaterSense Labeled:
- Yes