Multi Function Hand Shower in Polished Chrome
Engage Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- An integrated magnet means removing the hand shower is simple - and putting it back is a snap
- 5.5" diameter spray head hand shower
- 6 functions allow you to customize your shower experience
- Magnetix technology for easy removal and docking
- Docks facing forward to avoid splashing water outside the shower
- Meets EPA WaterSense criteria for water conservation without sacrificing performance
- 60-inch kink-free metal hose offers ideal flexibility and reach
- Mirror-like chrome finish
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Engage
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 5-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- UL Listed:
- No
- WaterSense Labeled:
- Yes