Multi Function Hand Shower
Engage Multi Function Hand Shower
Frequently Purchased Together
Product Details
Product Details
- Spot Resist Nickel finish resists fingerprints and water spots for a cleaner looking bath
- The magnetic docking system allows you to easily detach and use as a handheld shower head or effortlessly replace it to dock with the snap of a magnet
- Multiple distinct shower settings gives flexibility and variety
- Features a 60" kink-free metal hose that extends reach and flexibility
- Six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
- Includes rainshower, handshower, hose and magnetic docking system
- Limited 5 Year Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Engage
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Depth:
- 7-1/4 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 17-3/4 in
- Hose Included:
- Yes
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Rinse, Pause, Massage, Wide
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in