This product requires certification to purchase.

Multi Function Showerhead in Matte Black

You last purchased this on
 
Moen

Engage™ Multi Function Showerhead in Matte Black

Brand image
You last purchased this on
 
Moen

Engage™ Multi Function Showerhead in Matte Black

  • Fast #
  • Part #M26013BL
  • Item #10070663
  • Manufacturer Part #26013BL
5 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Showerhead with handshower
  • Magnetix™ technology features an innovative magnetic docking system
  • Six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
Collection:
Engage™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
6-11/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Downpour, Massage, Pause, Relaxing Massage, Rinse, Soothing Massage, Wide Coverage



Customers Also Bought
1–6 of 18 items
Part #MT2813NHBL
Item #7878672
3.2 out of 5 Customer Rating
Requires Certification
Part #MT2902EP
Item #7218842
5 out of 5 Customer Rating
Requires Certification
Part #M6221EWBG
Item #9535626
3.3 out of 5 Customer Rating
Requires Certification
Part #MT2192BG
Item #7729640
5 out of 5 Customer Rating
Requires Certification
Part #MT6920BL
Item #7878761
5 out of 5 Customer Rating
Requires Certification
Part #M220C5
Item #10283701
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M26115SRN
Item #7609548
3.6 out of 5 Customer Rating
Requires Certification
Part #M26100SRN
Item #5134037
5 out of 5 Customer Rating
Requires Certification
Part #M26010
Item #7609506
4 out of 5 Customer Rating
Requires Certification
Part #M26112
Item #5133981
3.7 out of 5 Customer Rating
Requires Certification
Part #M82304SRN
Item #8053445
5 out of 5 Customer Rating
Requires Certification
Part #M26013
Item #7609502
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing