This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

Moen

Engage™ Single Handle Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M82304SRN
  • Item #8053445
  • Manufacturer Part #82304SRN
5 out of 5 Customer Rating
Brand image
Moen

Engage™ Single Handle Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M82304SRN
  • Item #8053445
  • Manufacturer Part #82304SRN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Engage™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Diameter:
6-1/2 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
IPS, CC
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Pause, Full
Trim Only:
No
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508317709
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No