This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

You last purchased this on
 
Moen

Envi™ Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #M3863EP17BN
  • Item #4914770
  • Manufacturer Part #3863EP17BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Envi™ Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #M3863EP17BN
  • Item #4914770
  • Manufacturer Part #3863EP17BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features 69" hose length
  • Includes slide bar
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Envi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
30-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Massage, Full, Combination
WaterSense Labeled:
Yes