Escutcheon Extension Kit Brushed Nickel
Escutcheon Extension Kit Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Authentic Moen replacement part
- SHOWER ARM: reach to accommodate large showerheads
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 2-37/100 in
- Length:
- 13 in
- Origin:
- Domestic
- UL Listed:
- No
- Width:
- 8-1/2 in