Escutcheon in Polished Chrome
Escutcheon in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- Moen® 8370, 8375 and 8389 Single Handle Pressure Balancing Tub/Shower Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Style:
- Shallow Box
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Width:
- 7 in