This product requires certification to purchase.

Escutcheon Push Button Polished Chrome

You last purchased this on
 
Moen

Escutcheon Push Button Polished Chrome

  • Fast #
  • Part #MOE150
  • Item #923391
  • Manufacturer Part #150
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Escutcheon Push Button Polished Chrome

  • Fast #
  • Part #MOE150
  • Item #923391
  • Manufacturer Part #150
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1722
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Origin:
Domestic
UL Listed:
No