This product requires certification to purchase.

1 Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Moen

Eva® 1 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2803ORB
  • Item #2882301
  • Manufacturer Part #YB2803ORB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eva® 1 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2803ORB
  • Item #2882301
  • Manufacturer Part #YB2803ORB
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Eva®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-9/16 in
Height:
2-7/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-99/100 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-9/16 in
Width:
2-27/1000 in