This product requires certification to purchase.

100W 3-Light Medium Bath Bracket Fixture in Polished Chrome

You last purchased this on
 
Moen

Eva™ 100W 3-Light Medium Bath Bracket Fixture in Polished Chrome

  • Fast #
  • Part #MYB2863CH
  • Item #4742244
  • Manufacturer Part #YB2863CH
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eva™ 100W 3-Light Medium Bath Bracket Fixture in Polished Chrome

  • Fast #
  • Part #MYB2863CH
  • Item #4742244
  • Manufacturer Part #YB2863CH
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Eva™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Energy Star Compliant:
No
Height:
9-57/100 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Zinc
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
22-49/50 in