This product requires certification to purchase.

3 Light 100 W Bathroom Vanity Light with Frosted Shades in Brushed Nickel

You last purchased this on
 
Moen

Eva™ 3 Light 100 W Bathroom Vanity Light with Frosted Shades in Brushed Nickel

  • Fast #
  • Part #MYB2863BN
  • Item #4742243
  • Manufacturer Part #YB2863BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eva™ 3 Light 100 W Bathroom Vanity Light with Frosted Shades in Brushed Nickel

  • Fast #
  • Part #MYB2863BN
  • Item #4742243
  • Manufacturer Part #YB2863BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires three 100 W bulbs
  • Quick connect wiring allows you to pre–wire the light fixture to the junction box for a quicker, easier installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Eva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
9-57/100 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Zinc, Glass
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
300 W
Width:
22-49/50 in