This product requires certification to purchase.

Bidet Faucet with Double Lever Handle in Polished Chrome

You last purchased this on
 
Moen

Eva™ Bidet Faucet with Double Lever Handle in Polished Chrome

Brand image
You last purchased this on
 
Moen

Eva™ Bidet Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #MOET5220
  • Item #3159388
  • Manufacturer Part #T5220
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Eva™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-11/25 in
Faucet Center Size:
8 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Fixture Mount
GSA Approved:
No
Handle Type:
Lever
Height:
5-13/100 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com