This product requires certification to purchase.

Hotel Shelf Brushed Nickel

You last purchased this on
 
Moen

Eva™ Hotel Shelf Brushed Nickel

Brand image
You last purchased this on
 
Moen

Eva™ Hotel Shelf Brushed Nickel

  • Fast #
  • Part #MYB2894BN
  • Item #3866321
  • Manufacturer Part #YB2894BN
5 out of 5 Customer Rating
24 in. Stainless Steel and Zinc Bathroom Shelf

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Eva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
10-21/32 in
Height:
6-99/100 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel, Zinc
Width:
26 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing