This product requires certification to purchase.

Male Aerator in Oil Rubbed Bronze

You last purchased this on
 
Moen

Eva Male Aerator in Oil Rubbed Bronze

Brand image
You last purchased this on
 
Moen

Eva Male Aerator in Oil Rubbed Bronze

  • Fast #
  • Part #M101010ORB
  • Item #3862212
  • Manufacturer Part #101010ORB
3.1 out of 5 Customer Rating
Male Aerator

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Male Threaded
  • Requires Certification

Specifications

BAA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Eva
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Male Threaded
End Connections:
Male
Flow Rate:
1.5 gpm
Length:
2-1/10 in
Material:
Plastic
Maximum Temperature:
160
Pressure Compensating:
No
Thread Size:
23-4/5 mm
WaterSense Labeled:
No



Call for Pricing
Call for Pricing