This product requires certification to purchase.

You last purchased this on
 
Moen

Eva®

  • Fast #
  • Part #MYB2801BN
  • Item #2882340
  • Manufacturer Part #YB2801BN
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eva®

  • Fast #
  • Part #MYB2801BN
  • Item #2882340
  • Manufacturer Part #YB2801BN
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Eva®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-4/5 in
Handle Type:
Trip Lever
Length:
4 in
Material:
Zinc
WaterSense Labeled:
No
Width:
1-1/2 in