This product requires certification to purchase.

Round Open Towel Ring in Brushed Nickel

You last purchased this on
 
Moen

Eva® Round Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB2886BN
  • Item #2882364
  • Manufacturer Part #YB2886BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eva® Round Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB2886BN
  • Item #2882364
  • Manufacturer Part #YB2886BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Eva®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/16 in
Diameter:
6 in
Height:
7-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
Projection:
3-7/16 in
Ring Type:
Open
Shape:
Round