This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

Eva™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT2011BN
  • Item #8846845
  • Manufacturer Part #UT2011BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eva™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT2011BN
  • Item #8846845
  • Manufacturer Part #UT2011BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Eva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-19/50 in
Escutcheon Height:
4-19/50 in
Escutcheon Width:
4-19/50 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No