This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Moen

Eva™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT2138EP
  • Item #8766475
  • Manufacturer Part #T2138EP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Eva™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT2138EP
  • Item #8766475
  • Manufacturer Part #T2138EP
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eva™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes