Single Handle Single Function Shower Faucet (Trim Only)
Eva™ Single Handle Single Function Shower Faucet (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Generously sized 8" diameter rainshower for exceptional water coverage
- Full rainshower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Eva™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes