8 in. Shower Arm and Flange in Brushed Nickel
ExactTemp® 8 in. Shower Arm and Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- ExactTemp®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-3/4 in
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 8 in
- UL Listed:
- No
- UPC:
- 026508223543
- WaterSense Labeled:
- No
- Width:
- 6 in