Expansion PEX Transfer Valve
Expansion PEX Transfer Valve
Frequently Purchased Together
Product Details
Product Details
- M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
- Valve allows 2 or 3 showering devices to flow independently
- IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
- IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately.
- M-CORE Transfer Valves have a simplified trim offering, and suite matching handles with integrated and mixing valves
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Depth:
- 3 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No