This product requires certification to purchase.

Expansion PEX Transfer Valve

You last purchased this on
 
Moen

Expansion PEX Transfer Valve

  • Fast #
  • Part #MU361CX
  • Item #8846816
  • Manufacturer Part #U361CX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Expansion PEX Transfer Valve

  • Fast #
  • Part #MU361CX
  • Item #8846816
  • Manufacturer Part #U361CX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • When using 2 showering devices, the valve has 2 independent and 1 shared functions
  • When using 3 showering devices, the valve has 3 independent and 3 shared functions
  • IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
  • IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately.
  • M-CORE Transfer Valves have a simplified trim offering, and suite matching handles with integrated and mixing valves
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Requires Certification

Specifications

ANSI:
ANSI A112.18.1
ASME:
ASME A112.18
ASSE Standards:
ASSE 1016
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Depth:
3 in
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960
Height:
3-5/8 in
IAPMO Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Rough-In Valve
WaterSense Labeled:
No