This product requires certification to purchase.

You last purchased this on
 
Moen

Extensa®

  • Fast #
  • Part #M101707
  • Item #1242024
  • Manufacturer Part #101707
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Extensa®

  • Fast #
  • Part #M101707
  • Item #1242024
  • Manufacturer Part #101707
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MOEN® genuine part
  • Requires Certification

Documents


Specifications

Collection:
Extensa®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No