This product requires certification to purchase.

Female Threaded Aerator in Stainless Steel

You last purchased this on
 
Moen

Female Threaded Aerator in Stainless Steel

  • Fast #
  • Part #M115045SL
  • Item #2254528
  • Manufacturer Part #115045SL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Female Threaded Aerator in Stainless Steel

  • Fast #
  • Part #M115045SL
  • Item #2254528
  • Manufacturer Part #115045SL
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 12 PT: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Requires Certification

Documents


Specifications

BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Flow Rate:
2.2 gpm