This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

You last purchased this on
 
Moen

Flara™ 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #MYB0363BN
  • Item #8154600
  • Manufacturer Part #YB0363BN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flara™ 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #MYB0363BN
  • Item #8154600
  • Manufacturer Part #YB0363BN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 18
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel pairs rich, warm tones with lush texturing for a timeless finish
  • Supports up to 100 watt max bulbs
  • Three globe
  • UL® listed
  • Replacement globes available
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Standard 120 voltage
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
10-3/16 in
Installation Type:
Wall Mount
Length:
5-3/8 in
Light Bulb Base Type:
Medium E-26
Material:
Glass, Zinc
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
25-1/4 in