This product requires certification to purchase.

18 in. Towel Bar in Brushed Gold

You last purchased this on
 
Moen

Flara™ 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB0318BG
  • Item #7948580
  • Manufacturer Part #YB0318BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Flara™ 18 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #MYB0318BG
  • Item #7948580
  • Manufacturer Part #YB0318BG
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Limited lifetime warranty
  • Towel Bar posts are constructed of zinc
  • Bar is stainless steel
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Flara™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
4 in
Width:
18 in