This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Flara™ 18 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Flara™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0318BN
  • Item #7948584
  • Manufacturer Part #YB0318BN
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Limited lifetime warranty
  • Towel Bar posts are constructed of zinc
  • Bar is stainless steel
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Flara™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
4 in
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #MYB0303BN
Item #7948565
5 out of 5 Customer Rating
Requires Certification
Part #MYB0324BN
Item #7948566
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB0386BN
Item #7948595
5 out of 5 Customer Rating
Requires Certification
Part #MYB0308CH
Item #7946424
3.3 out of 5 Customer Rating
Requires Certification
Part #K30810-0
Item #9975013
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB0503CH
Item #8931186
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB0322BN
Item #7948564
5 out of 5 Customer Rating
Requires Certification
Part #MYB0324CH
Item #7948582
5 out of 5 Customer Rating
Requires Certification
Part #MYB0324NL
Item #7948541
5 out of 5 Customer Rating
Requires Certification
Part #MYB0386BN
Item #7948595
5 out of 5 Customer Rating
Requires Certification
Part #MYB0324BN
Item #7948566
3.2 out of 5 Customer Rating
Requires Certification
Part #MYG0324BN
Item #7946480
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing