2-Hook Robe Hook in Brushed Nickel
Flara™ 2-Hook Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-17/64 in
- UPC:
- 034584031624
- Width:
- 3-13/16 in