24 in. Towel Bar in Brushed Nickel
Flara™ 24 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Coordinating finshes makes this perfect for use in the bath and kitchen
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Flara Collection
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-22/25 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 2
- Projection:
- 6-2/25 in
- UPC:
- 034584031235
- Weight Capacity:
- 15 lb